Beli gate valve 14 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  2. VTV Valve Gate Valve ANSI 150
    Mulai

    Rp5.499.900

    VTV Valve Gate Valve ANSI 150
    Deskripsi:
    VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A216-WCB Cast Steel
  3. ASAHI Gate Valves
    Mulai

    Rp27.999.900

    ASAHI Gate Valves
    Deskripsi:
    Offering straight through flow with minimal pressure drop, these durable valves have a unique sliding cylindrical plug design that provides a larger seating area than conventional gate valves. They’re rated for full vacuum service.
    atribut:
    • UNSPSC: 40141613
    • Bonnet Style: Bolted
    • Connection Type: Flange
    • Handle Material: Polypropylene
    • Handle Type: Hand Wheel
    • Seal Material: EPDM
    • Standards: NSF-61
    • Stem Material: PVC
    • Valve Stem Type: Non-Rising
    • Wedge Material: Polypropylene
  4. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  5. Lototo Gate Valve Lock (Pengunci Katup)
    Mulai

    Rp189.900

    Lototo Gate Valve Lock (Pengunci Katup)
    Deskripsi:
    LOTOTO L480 Safety Loto Rotating Gate Valve Lockout Device features a 1-1/16in (30mm) depth and 3/4in (19mm) stem opening for 1in (25mm) to 3in (76mm) diameter valve handles to surround the valve operating handle to protect against accidental valve opening. Tough, lightweight, durable ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels.
  6. MILWAUKEE VALVE Gate Valves
    Mulai

    Rp899.900

    MILWAUKEE VALVE Gate Valves
    Deskripsi:
    Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.
    atribut:
    • UNSPSC: 40141613
    • Handle Type: Hand Wheel
  7. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  8. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  9. VTV Valve Gate Valve JIS 10K
    Mulai

    Rp3.399.900

    VTV Valve Gate Valve JIS 10K
    Deskripsi:
    VTV cast Iron gate valveFlange end to JIS 10KHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  10. Kitz 125 Type Gate Valve FR Series
    Mulai

    Rp229.900

    Kitz 125 Type Gate Valve FR Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
  11. NIBCO Gate Valves
    Mulai

    Rp1.099.900

    NIBCO Gate Valves
    Deskripsi:
    Acting as a positive shutoff, these full port valves can be used fully open or fully closed in steam, water, and compressed air applications.
    atribut:
    • UNSPSC: 40141613
  12. Lototo Ball Valve Lockout (Pengunci Katup)
    Mulai

    Rp189.900

    Lototo Ball Valve Lockout (Pengunci Katup)
    Deskripsi:
    LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
  13. Kitz 125-Type Brass Gate Valve FH Series
    Mulai

    Rp319.900

    Kitz 125-Type Brass Gate Valve FH Series
    atribut:
    • Material (bonnet): C3771BE
    • Material (disk): C3771BE
    • Body Material: C3771BE
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos packing
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 1.18 (+120°C below the static water flow), 0.88 (saturated steam)
    • Shape: straight
    • Type: Brass general purpose valve
    • Valve Type: Gate valve
  14. Kitz 150inch Gate Valve (Flange Type) (EBH Series)
    Mulai

    Rp5.199.900

    Kitz 150inch Gate Valve (Flange Type) (EBH Series)
    atribut:
    • Material (disk): CAC
    • Material (Handle): ADC12
    • Body Material: CAC
    • Class: 150 type
    • Connection Method: Pipe flanges
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos
    • Shape: straight
    • Valve Type: Gate valve
  15. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  16. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  17. FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    28%
    Mulai

    Rp1.099.900

    FESTO Solenoid Valve Air VUVG Series (Katup Solenoid)
    Deskripsi:
    - Compact universal valve.- Connection technology via electrical connecting plate (E-box).- High flow rate relative to its size.- In-line valves can be used as individual valves or manifold valves.
    atribut:
    • Actuation Type: Electrical
Daftar Harga gate valve 14 inch Terbaru October 2026
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
VTV Valve Gate Valve ANSI 150Rp5.499.900
ASAHI Gate ValvesRp27.999.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp5.599.900
Lototo Gate Valve Lock (Pengunci Katup)Rp189.900
MasterLock Rotating Gate Valve LockoutRp709.900
MILWAUKEE VALVE Gate ValvesRp899.900
VTV Valve Gate Valve PN 16Rp2.999.900
Onda Gate Valve (Stop Kran)Rp119.900
VTV Valve Gate Valve JIS 10KRp3.399.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)